




€7.45/ pieceexcl. VAT
€9.01incl. VAT
3378 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.45 | - |
25+ | €6.71 | 10.00% |
50+ | €5.96 | 20.00% |
100+ | €5.59 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 15.8 mm |
Outer diameter of flange | 25 mm |
Dimension couplingring | 3/4'' |
A | 25 mm |
B | 15.8 mm |
Type triclampring | Mini |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |