




€3.79/ pieceexcl. VAT
€4.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.79 | - |
25+ | €3.41 | 10.00% |
50+ | €3.03 | 20.00% |
100+ | €2.84 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 4.6 mm |
Outer diameter of flange | 25 mm |
Dimension couplingring | 1/4'' |
A | 25 mm |
B | 4.6 mm |
Type triclampring | Mini |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |