




€8.00/ pieceexcl. VAT
€9.68incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.00 | - |
25+ | €7.20 | 10.00% |
50+ | €6.40 | 20.00% |
100+ | €6.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 9.4 mm |
Outer diameter of flange | 25 mm |
Dimension couplingring | 1/2'' |
A | 25 mm |
B | 9.4 mm |
Type triclampring | Mini |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |