




€15.90/ pieceexcl. VAT
€19.24incl. VAT
Sold per: 5Min. order: 5
314 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.90 | - |
25+ | €14.31 | 10.00% |
50+ | €12.72 | 20.00% |
100+ | €11.93 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 48.6 mm |
Outer diameter of flange | 64 mm |
Dimension couplingring | DN51 |
A | 64 mm |
B | 48.6 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |