




€22.70/ pieceexcl. VAT
€27.47incl. VAT
Sold per: 5Min. order: 5
2610 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.70 | - |
25+ | €20.43 | 10.00% |
50+ | €18.16 | 20.00% |
100+ | €17.02 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 72.1 mm |
Outer diameter of flange | 91 mm |
Dimension couplingring | DN65 |
A | 91 mm |
B | 72.1 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |