




€15.60/ pieceexcl. VAT
€18.88incl. VAT
Sold per: 5Min. order: 5
2527 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.60 | - |
25+ | €14.04 | 10.00% |
50+ | €12.48 | 20.00% |
100+ | €11.70 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 29.7 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN25 |
A | 50.5 mm |
B | 29.7 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |