




€12.80/ pieceexcl. VAT
€15.49incl. VAT
Sold per: 5Min. order: 5
50 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.80 | - |
25+ | €11.52 | 10.00% |
50+ | €10.24 | 20.00% |
100+ | €9.60 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 38 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN40 |
A | 50.5 mm |
B | 38 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |