

€18.90/ pieceexcl. VAT
€22.87incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.90 | - |
25+ | €17.01 | 10.00% |
50+ | €15.12 | 20.00% |
100+ | €14.18 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 35.6 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN38 |
A | 50.5 mm |
B | 35.6 mm |
Type triclampring | With lip (type 2) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |