

€41.50/ pieceexcl. VAT
€50.22incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.50 | - |
25+ | €37.35 | 10.00% |
50+ | €33.20 | 20.00% |
100+ | €31.13 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 97.6 mm |
Outer diameter of flange | 119 mm |
Dimension couplingring | DN101.6 |
A | 119 mm |
B | 97.6 mm |
Type triclampring | With lip (type 2) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |