

€24.40/ pieceexcl. VAT
€29.52incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.40 | - |
25+ | €21.96 | 10.00% |
50+ | €19.52 | 20.00% |
100+ | €18.30 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 84.3 mm |
Outer diameter of flange | 106 mm |
Dimension couplingring | DN80 |
A | 106 mm |
B | 84.3 mm |
Type triclampring | With lip (type 2) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |