

€9.25/ pieceexcl. VAT
€11.19incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.25 | - |
25+ | €8.32 | 10.00% |
50+ | €7.40 | 20.00% |
100+ | €6.94 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 14 mm |
Outer diameter of flange | 34 mm |
Dimension couplingring | DN10 |
A | 34 mm |
B | 14 mm |
Type triclampring | With lip (type 2) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |