

€192.50/ pieceexcl. VAT
€232.93incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €192.50 | - |
25+ | €173.25 | 10.00% |
50+ | €154.00 | 20.00% |
100+ | €144.38 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 300 mm |
Outer diameter of flange | 319 mm |
Dimension couplingring | DN300 |
A | 319 mm |
B | 300 mm |
Type triclampring | With lip (type 2) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |