ERIKS

ERIKS Tri-clamp seal flanged, PTFE ER-01-E, DIN32676, DN15b

  • ERIKS:14230564
Image 1
Save to list

€22.60/ pieceexcl. VAT

€27.35incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.60

-

25+

€20.34

10.00%

50+

€18.08

20.00%

100+

€16.95

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
DIN 32676
Inner diameter of flange
16 mm
Outer diameter of flange
50.5 mm
Dimension couplingring
DN15b
A
50.5 mm
B
16 mm
Type triclampring
With lip (type 2)
Seal material
PTFE
Compound
ER-01-E
Colour
White