




€40.10/ pieceexcl. VAT
€48.52incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.10 | - |
25+ | €36.09 | 10.00% |
50+ | €32.08 | 20.00% |
100+ | €30.08 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 213.9 mm |
Outer diameter of flange | 233.5 mm |
Dimension couplingring | DN219.1 |
A | 233.5 mm |
B | 213.9 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |