ERIKS

ERIKS Tri-clamp seal flanged, EPDM 559273, SMS3017, DN168,3

  • ERIKS:12936895
Image 1
Image 2
Image 1
Image 2
Save to list

€30.80/ pieceexcl. VAT

€37.27incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.80

-

25+

€27.72

10.00%

50+

€24.64

20.00%

100+

€23.10

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
SMS3017
Inner diameter of flange
163.1 mm
Outer diameter of flange
183 mm
Dimension couplingring
DN168.3
A
183 mm
B
163.1 mm
Type triclampring
With lip (type 2)
Seal material
EPDM
Compound
559273
Colour
Black