




€2.65/ pieceexcl. VAT
€3.21incl. VAT
Sold per: 5Min. order: 5
1640 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.65 | - |
25+ | €2.38 | 10.00% |
50+ | €2.12 | 20.00% |
100+ | €1.99 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 50 mm |
Outer diameter of flange | 64 mm |
Dimension couplingring | DN50 |
A | 64 mm |
B | 50 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |