




€2.02/ pieceexcl. VAT
€2.44incl. VAT
46 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.02 | - |
25+ | €1.82 | 10.00% |
50+ | €1.62 | 20.00% |
100+ | €1.52 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 10 mm |
Outer diameter of flange | 34 mm |
Dimension couplingring | DN10 |
A | 34 mm |
B | 10 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |