




€30.80/ pieceexcl. VAT
€37.27incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.80 | - |
25+ | €27.72 | 10.00% |
50+ | €24.64 | 20.00% |
100+ | €23.10 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | BS4825 |
Inner diameter of flange | 163.1 mm |
Outer diameter of flange | 183 mm |
Dimension couplingring | 6-5/8'' |
A | 183 mm |
B | 163.1 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |