




€21.50/ pieceexcl. VAT
€26.02incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.50 | - |
25+ | €19.35 | 10.00% |
50+ | €17.20 | 20.00% |
100+ | €16.13 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | BS4825 |
Inner diameter of flange | 110.3 mm |
Outer diameter of flange | 130 mm |
Dimension couplingring | 4-1/2'' |
A | 130 mm |
B | 110.3 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |