




€10.70/ pieceexcl. VAT
€12.95incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.70 | - |
25+ | €9.63 | 10.00% |
50+ | €8.56 | 20.00% |
100+ | €8.03 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | BS4825 |
Inner diameter of flange | 47.6 mm |
Outer diameter of flange | 64 mm |
Dimension couplingring | 2'' |
A | 64 mm |
B | 47.6 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |