




€28.10/ pieceexcl. VAT
€34.00incl. VAT
Sold per: 5Min. order: 5
31 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.10 | - |
25+ | €25.29 | 10.00% |
50+ | €22.48 | 20.00% |
100+ | €21.08 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 146.9 mm |
Outer diameter of flange | 167 mm |
Dimension couplingring | 6'' |
A | 167 mm |
B | 146.9 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |