




€14.90/ pieceexcl. VAT
€18.03incl. VAT
Estimated delivery date - 10/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.90 | - |
25+ | €13.41 | 10.00% |
50+ | €11.92 | 20.00% |
100+ | €11.18 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE 2009 |
Dimension couplingring | 1/2" |
Type triclampring | Mini |
Seal material | FKM |
Compound | 514701 |
Colour | Black |