

€62.00/ pieceexcl. VAT
€75.02incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.00 | - |
25+ | €55.80 | 10.00% |
50+ | €49.60 | 20.00% |
100+ | €46.50 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 146.9 mm |
Outer diameter of flange | 167 mm |
Dimension couplingring | 6'' |
Core material | FKM |
A | 167 mm |
B | 146.9 mm |
Type triclampring | Envelope without lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |