

€153.50/ pieceexcl. VAT
€185.74incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €153.50 | - |
25+ | €138.15 | 10.00% |
50+ | €122.80 | 20.00% |
100+ | €115.13 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 197.7 mm |
Outer diameter of flange | 217.4 mm |
Dimension couplingring | 8'' |
Core material | EPDM |
A | 217.4 mm |
B | 197.7 mm |
Type triclampring | Envelope without lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |