ERIKS

ERIKS Tri-clamp envelop seal unflanged, PTFE ER-01-E, Core: EPDM, ASME-BPE, 12''

  • ERIKS:14129313
Image 1
Save to list

€260.00/ pieceexcl. VAT

€314.60incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€260.00

-

25+

€234.00

10.00%

50+

€208.00

20.00%

100+

€195.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ASME-BPE
Inner diameter of flange
298 mm
Outer diameter of flange
319 mm
Dimension couplingring
12''
Core material
EPDM
A
319 mm
B
298 mm
Type triclampring
Envelope without lip
Seal material
PTFE
Compound
ER-01-E
Colour
White