

€215.00/ pieceexcl. VAT
€260.15incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €215.00 | - |
25+ | €193.50 | 10.00% |
50+ | €172.00 | 20.00% |
100+ | €161.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 247.2 mm |
Outer diameter of flange | 268 mm |
Dimension couplingring | 10'' |
Core material | EPDM |
A | 268 mm |
B | 247.2 mm |
Type triclampring | Envelope without lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |