

€11.60/ pieceexcl. VAT
€14.04incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.60 | - |
25+ | €10.44 | 10.00% |
50+ | €9.28 | 20.00% |
100+ | €8.70 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 8 mm |
Outer diameter of flange | 25 mm |
Dimension couplingring | DN10 |
Core material | FKM |
A | 25 mm |
B | 8 mm |
Type triclampring | Envelope mini |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |