

€28.60/ pieceexcl. VAT
€34.61incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.60 | - |
25+ | €25.74 | 10.00% |
50+ | €22.88 | 20.00% |
100+ | €21.45 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 38.4 mm |
Outer diameter of flange | 64 mm |
Dimension couplingring | DN32b |
Core material | FKM |
A | 64 mm |
B | 38.4 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |