ERIKS

ERIKS Tri-clamp envelop seal flanged, PTFE ER-01-E, Core: FKM, ISO1127, DN15b

  • ERIKS:12647976
Image 1
Save to list

€23.50/ pieceexcl. VAT

€28.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.50

-

25+

€21.15

10.00%

50+

€18.80

20.00%

100+

€17.63

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ISO 1127
Inner diameter of flange
18.1 mm
Outer diameter of flange
50.5 mm
Dimension couplingring
DN15b
Core material
FKM
A
50.5 mm
B
18.1 mm
Type triclampring
Envelope with lip
Seal material
PTFE
Compound
ER-01-E
Colour
White