ERIKS

ERIKS Tri-clamp envelop seal flanged, PTFE ER-01-E, Core: FKM, DIN32676, DN80

  • ERIKS:12658489
Image 1
Save to list

€40.10/ pieceexcl. VAT

€48.52incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.10

-

25+

€36.09

10.00%

50+

€32.08

20.00%

100+

€30.08

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
DIN 32676
Inner diameter of flange
81 mm
Outer diameter of flange
106 mm
Dimension couplingring
DN80
Core material
FKM
A
106 mm
B
81 mm
Type triclampring
Envelope with lip
Seal material
PTFE
Compound
ER-01-E
Colour
White