

€53.50/ pieceexcl. VAT
€64.74incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.50 | - |
25+ | €48.15 | 10.00% |
50+ | €42.80 | 20.00% |
100+ | €40.13 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 110.3 mm |
Outer diameter of flange | 130 mm |
Dimension couplingring | DN115 |
Core material | FKM |
A | 130 mm |
B | 110.3 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |