ERIKS

ERIKS Tri-clamp envelop seal flanged, PTFE ER-01-E, Core: FKM, ASME-BPE, 6-5/8''

  • ERIKS:14162288
Image 1
Save to list

€162.50/ pieceexcl. VAT

€196.63incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€162.50

-

25+

€146.25

10.00%

50+

€130.00

20.00%

100+

€121.88

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ASME-BPE
Inner diameter of flange
163.1 mm
Outer diameter of flange
183 mm
Dimension couplingring
6-5/8''
Core material
FKM
A
183 mm
B
163.1 mm
Type triclampring
Envelope with lip
Seal material
PTFE
Compound
ER-01-E
Colour
White