ERIKS

ERIKS Tri-clamp envelop seal flanged, PTFE ER-01-E, Core: FKM, ASME-BPE, 6''

  • ERIKS:14162287
Image 1
Save to list

€156.00/ pieceexcl. VAT

€188.76incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€156.00

-

25+

€140.40

10.00%

50+

€124.80

20.00%

100+

€117.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ASME-BPE
Inner diameter of flange
146.9 mm
Outer diameter of flange
167 mm
Dimension couplingring
6''
Core material
FKM
A
167 mm
B
146.9 mm
Type triclampring
Envelope with lip
Seal material
PTFE
Compound
ER-01-E
Colour
White