ERIKS

ERIKS Tri-clamp envelop seal flanged, PTFE ER-01-E, Core: FKM, ASME-BPE, 5''

  • ERIKS:11462596
Image 1
Save to list

€130.00/ pieceexcl. VAT

€157.30incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€130.00

-

25+

€117.00

10.00%

50+

€104.00

20.00%

100+

€97.50

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ASME-BPE
Inner diameter of flange
125 mm
Outer diameter of flange
144 mm
Dimension couplingring
5''
Core material
FKM
A
144 mm
B
125 mm
Type triclampring
Envelope with lip
Seal material
PTFE
Compound
ER-01-E
Colour
White