ERIKS

ERIKS Tri-clamp envelop seal flanged, PTFE ER-01-E, Core: FKM, ASME-BPE, 4''

  • ERIKS:11459089
Image 1
Save to list

€33.20/ pieceexcl. VAT

€40.17incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.20

-

25+

€29.88

10.00%

50+

€26.56

20.00%

100+

€24.90

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ASME-BPE
Inner diameter of flange
97.4 mm
Outer diameter of flange
119 mm
Dimension couplingring
4''
Core material
FKM
A
119 mm
B
97.4 mm
Type triclampring
Envelope with lip
Seal material
PTFE
Compound
ER-01-E
Colour
White