

€21.20/ pieceexcl. VAT
€25.65incl. VAT
149 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.20 | - |
25+ | €19.08 | 10.00% |
50+ | €16.96 | 20.00% |
100+ | €15.90 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 56.3 mm |
Outer diameter of flange | 77.5 mm |
Dimension couplingring | DN50 |
Core material | EPDM |
A | 77.5 mm |
B | 56.3 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |