

€19.40/ pieceexcl. VAT
€23.47incl. VAT
40 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.40 | - |
25+ | €17.46 | 10.00% |
50+ | €15.52 | 20.00% |
100+ | €14.55 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 38.4 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN32 |
Core material | EPDM |
A | 50.5 mm |
B | 38.4 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |