

€284.00/ pieceexcl. VAT
€343.64incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €284.00 | - |
25+ | €255.60 | 10.00% |
50+ | €227.20 | 20.00% |
100+ | €213.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 213.9 mm |
Outer diameter of flange | 233.5 mm |
Dimension couplingring | DN200 |
Core material | EPDM |
A | 233.5 mm |
B | 213.9 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |