ERIKS

ERIKS Tri-clamp envelop seal flanged, PTFE ER-01-E, Core: EPDM, ISO1127, DN20

  • ERIKS:12647998
Image 1
Save to list

€18.90/ pieceexcl. VAT

€22.87incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.90

-

25+

€17.01

10.00%

50+

€15.12

20.00%

100+

€14.18

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ISO 1127
Inner diameter of flange
23.7 mm
Outer diameter of flange
50.5 mm
Dimension couplingring
DN20
Core material
EPDM
A
50.5 mm
B
23.7 mm
Type triclampring
Envelope with lip
Seal material
PTFE
Compound
ER-01-E
Colour
White