

€13.90/ pieceexcl. VAT
€16.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.90 | - |
25+ | €12.51 | 10.00% |
50+ | €11.12 | 20.00% |
100+ | €10.43 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 18.1 mm |
Outer diameter of flange | 34 mm |
Dimension couplingring | DN15 |
Core material | EPDM |
A | 34 mm |
B | 18.1 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |