

€14.30/ pieceexcl. VAT
€17.30incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.30 | - |
25+ | €12.87 | 10.00% |
50+ | €11.44 | 20.00% |
100+ | €10.73 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 10.3 mm |
Outer diameter of flange | 34 mm |
Dimension couplingring | DN08 |
Core material | EPDM |
A | 34 mm |
B | 10.3 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |