

€17.40/ pieceexcl. VAT
€21.05incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.40 | - |
25+ | €15.66 | 10.00% |
50+ | €13.92 | 20.00% |
100+ | €13.05 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 32 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN32 |
Core material | EPDM |
A | 50.5 mm |
B | 32 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |