ERIKS

ERIKS Tri-clamp envelop seal flanged, PTFE ER-01-E, Core: EPDM, DIN32676, DN20b

  • ERIKS:14145232
Image 1
Save to list

€20.40/ pieceexcl. VAT

€24.68incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.40

-

25+

€18.36

10.00%

50+

€16.32

20.00%

100+

€15.30

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
DIN 32676
Inner diameter of flange
20 mm
Outer diameter of flange
50.5 mm
Dimension couplingring
DN20b
Core material
EPDM
A
50.5 mm
B
20 mm
Type triclampring
Envelope with lip
Seal material
PTFE
Compound
ER-01-E
Colour
White