

€271.00/ pieceexcl. VAT
€327.91incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €271.00 | - |
25+ | €243.90 | 10.00% |
50+ | €216.80 | 20.00% |
100+ | €203.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 200 mm |
Outer diameter of flange | 233.5 mm |
Dimension couplingring | DN200 |
Core material | EPDM |
A | 233.5 mm |
B | 200 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |