

€139.50/ pieceexcl. VAT
€168.80incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €139.50 | - |
25+ | €125.55 | 10.00% |
50+ | €111.60 | 20.00% |
100+ | €104.63 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 150 mm |
Outer diameter of flange | 183 mm |
Dimension couplingring | DN150 |
Core material | EPDM |
A | 183 mm |
B | 150 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |