

€46.00/ pieceexcl. VAT
€55.66incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.00 | - |
25+ | €41.40 | 10.00% |
50+ | €36.80 | 20.00% |
100+ | €34.50 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 100 mm |
Outer diameter of flange | 119 mm |
Dimension couplingring | DN100 |
Core material | EPDM |
A | 119 mm |
B | 100 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |