

€17.80/ pieceexcl. VAT
€21.54incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.80 | - |
25+ | €16.02 | 10.00% |
50+ | €14.24 | 20.00% |
100+ | €13.35 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 60.2 mm |
Outer diameter of flange | 77.5 mm |
Dimension couplingring | 2-1/2'' |
Core material | EPDM |
A | 77.5 mm |
B | 60.2 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |