ERIKS

ERIKS Tri-clamp envelop seal flanged, PTFE ER-01-E, Core: EPDM, ASME-BPE, 1-1/2''

  • ERIKS:14162313
Image 1
Save to list

€14.30/ pieceexcl. VAT

€17.30incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.30

-

25+

€12.87

10.00%

50+

€11.44

20.00%

100+

€10.73

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ASME-BPE
Inner diameter of flange
34.8 mm
Outer diameter of flange
50.5 mm
Dimension couplingring
1-1/2''
Core material
EPDM
A
50.5 mm
B
34.8 mm
Type triclampring
Envelope with lip
Seal material
PTFE
Compound
ER-01-E
Colour
White