

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 3MR-009 |
Series | PowerGrip® GT |
Type | 3MR-009 |
Material | Aluminium |
Number of teeth | 72 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
De | 67.99 mm |
Dp | 68.75 mm |
Weight | 0.145 kg |
Dm | 33 mm |
F | 13.4 mm |
L | 22.2 mm |
d | 8 mm |