

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-015 |
Series | PowerGrip® GT |
Type | 5MR-015 |
Material | Aluminium |
Number of teeth | 48 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 75.25 mm |
Dp | 76.39 mm |
Weight | 0.187 kg |
Dm | 38 mm |
F | 20.5 mm |
L | 30 mm |
d | 8 mm |